3M Sticky Notes Strong Adhesive Neon Color (Memo Stick/ Kertas Memo)

Sebelum PPN:
Rp88.900
Spesifikasi
AdhesiveAcrylic
AS ONE Part Number65-1959-44
BodyPaper
ColorUltra Yellow
Horizontal (mm)75
Number of Sheets90
Number of packs90x1
ShapeSquare
Size (mm)75×75
TypeSingle item
Vertical (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong adhesive that can be firmly attached even where it was difficult to attach. Since it can be attached firmly, important notes and messages are more reliable. It is a square type and is a convenient size for a little detailed message and information organization.

Ulasan Produk

Tidak ada ulasan