Spesifikasi
| Adhesion Strength (N/100mm) | 33 |
|---|---|
| Adhesion Strength (N/mm) | 33/100 (metric) |
| Adhesive Type | Acrylic |
| Backing Carrier Material | Polyethylene |
| Backing Carrier Thickness (mm) | 0.08 (metric) |
| Backing Thickness (mm) | 0.08 |
| Back-Side Adhesive Thickness (mm) | 0.08 |
| Elongation at Break (%) | 345 |
| Industries | Aerospace |
| Maximum Operating Temperature (°C) | 107 |
| Overall Length (m) | 32.91 |
| Overall Width (mm) | 609.6 |
| Product Form | Roll |
| Shelf Life (month) | 18 (from date of manufacture) |
| Shelf Life in Months (From Date of Manufacture) | 18 |
| Size (inchxyard) | 24x36 |
| Tensile Strength (N/100mm) | 788 |
| Total Tape Thickness (mm) | 0.13 (Without Liner) |
| Total Tape Thickness without Liner (mm) | 0.13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An Effective Solution for Many Noise and Vibration Problems
Our 3M UHMW-PE Film Tape 5425 helps protect plastic and metal chutes, guide rails and containers from wear and can reduce squeaks, rattles and other noises that occur with movement of touching surfaces. The tape’s low coefficient of friction, combined with good abrasion resistance, offers an effective solution for many noise and vibration problems. The backing provides an easy clean up surface for many coating or bonding applications involving various inks, glues or sealants. Liner makes it ideal for fabricating or die-cutting into various lengths and shapes.
Recommended Applications
Abrasion protection for rubber fuel cells
Gaskets exposed to many corrosive chemicals
Spiral wrap wire harness to resist hydraulic fluids
Dissimilar metal separation to help prevent wear and chemical corrosion
Excellent for wear surfaces where transparency is needed
Guide rails and chutes requiring a more durable, solvent resistant slide surface
3M UHMW-PE Film Tape’s outstanding abrasion resistance helps it outwear many types of PTFE and other materials in sliding applications. And because of the tape's inherent slick backside, it can often be used where lubrication is not possible because of contamination. This slick surface tape is primarily used in Aerospace, Automotive, Printing, and MRO industries.
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Our 3M UHMW-PE Film Tape 5425 helps protect plastic and metal chutes, guide rails and containers from wear and can reduce squeaks, rattles and other noises that occur with movement of touching surfaces. The tape’s low coefficient of friction, combined with good abrasion resistance, offers an effective solution for many noise and vibration problems. The backing provides an easy clean up surface for many coating or bonding applications involving various inks, glues or sealants. Liner makes it ideal for fabricating or die-cutting into various lengths and shapes.
Recommended Applications
Abrasion protection for rubber fuel cells
Gaskets exposed to many corrosive chemicals
Spiral wrap wire harness to resist hydraulic fluids
Dissimilar metal separation to help prevent wear and chemical corrosion
Excellent for wear surfaces where transparency is needed
Guide rails and chutes requiring a more durable, solvent resistant slide surface
3M UHMW-PE Film Tape’s outstanding abrasion resistance helps it outwear many types of PTFE and other materials in sliding applications. And because of the tape's inherent slick backside, it can often be used where lubrication is not possible because of contamination. This slick surface tape is primarily used in Aerospace, Automotive, Printing, and MRO industries.
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3bP109137119-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
