3M Aluminum Foil Tape 427

Sebelum PPN:
Rp32.999.900
Spesifikasi
ColorSilver
Maximum Operating Temperature (°C)149
Minimum Operating Temperature (°C)-54
Adhesive TypeAcrylic
ApplicationsPainting & Depainting
Backing Carrier Thickness (mm)0.07 (metric)
Backing MaterialAluminium Foil
Elongation at Break (%)6
Overall Length (m)54.86
Overall Width (mm)1219.2
Primary LinerEasy Release Film
Primary Liner Thickness (mm)0.08 (metric)
Tensile Strength (N/100mm)490
Tensile Strength (N/mm)490/100
Total Tape Thickness (mm)0.12 (Without Liner)
Total Tape Thickness without Liner (mm)0.12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Withstands Exposure to High Heat and Humidity
Consisting of a dead soft, thermally conductive aluminum backing, 3M Aluminum Foil Tape 427 dissipates heat over the surface of the tape to reduce hot spots and protect the substrate from the effects of high temperatures. It is a linered version of our 3M Aluminum Foil Tape 425, making it suitable for die cutting applications. Coated with our highly engineered acrylic adhesive, it is capable of withstanding exposure to high heat and humidity while maintaining a strong and reliable bond. This tape can withstand a variety of moisture, weathering, UV and solvents in order to provide an excellent work life, indoors or out.
Recommended Applications


Heat shielding of delicate parts
Heat reflecting
Masking in chemical paint stripping applications
Moisture barrier
Light reflecting for light enhancement
Chemical milling
Seaming and sealing
Refrigerator and freezer coil attachment
Splicing of thin gauge foils
Plastic protection


3M Aluminum Foil Tape 427 is UL Recognized to UL 746C (File E 122798) and Classified by UL to UL 723 "L" for low flammability rating (File R 7311). It can be certified to meet SAE-AMS-T-23397 and L-T-80C and meets F.A.R 25.853(a). Temperature use range is from -65° to 300°F (-54° to 149°C).

Ulasan Produk

Tidak ada ulasan