3M Safety/Protection Glasses Secure Fit Mirror SF410AS (Kacamata Safety)

Sebelum PPN:
Rp56.900
Spesifikasi
ANSI RequirementsANSI Z87.1-2003 and CSA Z94.3-2007
ClassEconomy
Comfort FeaturesColor-accented temples
Frame ColorGreen/Black
Frame MaterialPlastic
Frame StyleFrameless
Lens CoatingAnti-scratch
Lens ColorIndoor/Outdoor Mirror
Lens MarkingZ87+
Lens MaterialPolycarbonate
MaterialLens: Polycarbonate, Frame: Polycarbonate, TPE
Overall Height (cm)13.97
Product TypeSafety Glasses
Recommended ApplicationAssembly
Recommended IndustryAutomotive
Seal TypeNo Seal
SizeOne size fits most
Specifications MetANSI Z87.1-2015
TRUSCO Number859-0830
Temple ColorClear
Temple StyleSecureFit
UV Protection0.999

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The soft nose pad and non-slip vines prevent slippage. 3M unique stress distribution technology provides a comfortable fit for anyone with any face width. It does not require adjustment and provides outstanding comfort and safety just by putting it on.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait