3M Vibration Isolation Material Banpon SJ5027 Black

Sebelum PPN:
Rp969.900
Spesifikasi
ColorBlack
Diameter x Height (mm)16.0×7.9
Diameter x height (Φmm)16.0x7.9
Hardness(Shore A) 70
ShapeSpherical
TRUSCO Number332-0782

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easy to install by simply peeling it off the sheet and pasting it. It is highly effective in cushioning, damping, and anti-slip. At the same time as exhibiting excellent adhesive properties for various adherends, it has high anchoring force (adhesive force between urethane and tape) and is resistant to dragging force. It has excellent durability with little change over time such as ozone deterioration. Since it does not contain plasticizer or sulfur, it is less likely to transfer or contaminate the mating material.

Ulasan Produk

Tidak ada ulasan