Spesifikasi
| Adhesive | Acrylic |
|---|---|
| Backing Carrier Material | Aluminium Foil |
| Backing Carrier Thickness (mm) | 0.07 (metric) |
| Backing Material | Aluminium Foil |
| Back-Side Adhesive Thickness (mm) | 0.05 (metric) |
| Color | Silver |
| Elongation at Break (%) | 6 |
| Industries | Appliance, Automotive, Construction, Electronics, General Industrial, Metalworking, Transportation |
| Length (yard) | 60 |
| Maximum Operating Temperature (°C) | 149 |
| Minimum Operating Temperature (°C) | -54 |
| Primary Liner | Easy Release Film |
| Shelf Life | 24 none |
| Tensile Strength (N/100mm) | 490 |
| Tensile Strength (N/cm) | 49 |
| Total Tape Thickness (mm) | 0.12 (Without Liner) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Withstands Exposure to High Heat and Humidity
Consisting of a dead soft, thermally conductive aluminum backing, 3M Aluminum Foil Tape 425 dissipates heat over the surface of the tape to reduce hot spots and protect the substrate from the effects of high temperatures. Coated with our highly engineered acrylic adhesive, it is capable of withstanding exposure to high heat (up to 300°F/149°C) and humidity while maintaining a strong and reliable bond. This tape can withstand a variety of moisture, weathering, UV and solvents in order to provide an excellent work life, indoors or out.
Recommended Applications
Heat shielding of delicate parts
Heat reflecting
Masking in chemical paint stripping applications
Moisture barrier
Light reflecting for light enhancement
Chemical milling
Seaming and sealing
Refrigerator and freezer coil attachment
Splicing of thin gauge foils
Plastic protection
3M Aluminum Foil Tape 425 is UL Recognized to UL 746C (File E 122798) and Classified by UL to UL 723 "L" for low flammability rating (File R 7311). It can be certified to meet SAE AMS T 23397 and L T 80C and meets F.A.R 25.853(a). Temperature use range is from 65° to 300°F ( 54° to 149°C).
Consisting of a dead soft, thermally conductive aluminum backing, 3M Aluminum Foil Tape 425 dissipates heat over the surface of the tape to reduce hot spots and protect the substrate from the effects of high temperatures. Coated with our highly engineered acrylic adhesive, it is capable of withstanding exposure to high heat (up to 300°F/149°C) and humidity while maintaining a strong and reliable bond. This tape can withstand a variety of moisture, weathering, UV and solvents in order to provide an excellent work life, indoors or out.
Recommended Applications
Heat shielding of delicate parts
Heat reflecting
Masking in chemical paint stripping applications
Moisture barrier
Light reflecting for light enhancement
Chemical milling
Seaming and sealing
Refrigerator and freezer coil attachment
Splicing of thin gauge foils
Plastic protection
3M Aluminum Foil Tape 425 is UL Recognized to UL 746C (File E 122798) and Classified by UL to UL 723 "L" for low flammability rating (File R 7311). It can be certified to meet SAE AMS T 23397 and L T 80C and meets F.A.R 25.853(a). Temperature use range is from 65° to 300°F ( 54° to 149°C).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
