Cabur Terminal Block Fuse (Terminal Panel Listrik)

Sebelum PPN:
Rp78.900
Spesifikasi
ColourGrey
Function/Type2 Levels (Fuse-holder + feed-through)
Rated Cross Section (mm²)4
Maximum Voltage AC/DC (IEC EN Standard) (V)400
Maximum Current (rated cross-section) (IEC EN Standard) (A)10 (1) / 32
CaliberA4
Insulation Material Temperature Index (EN 60216-1) (°C)130
Insulation stripping length (mm)9
Length (mm)78
Maximum Current (Rated Cross-Section) (UL Standard) (A)6.3-30
Maximum Voltage AC/DC (UL Standard) (V)300
Plastic MaterialPolyamide UL94V-0
Section (Min-Max) (AWG)26-10 AWG
TH35 Snap-Fit TypeBTO (cod. BT007)
TH35 and G32 Snap-Fit TypeBTU (cod. BT005)
Thickness (mm)1.5
Tightening Torque Value (N m)0.5 (max.1.2)
Tightening Torque Value UL (lbs-inch)4.4
Width (pitch) (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screw terminal block 2 levels fuse-holder, 4 mm², grey
- Suitagle for "blade" fuses (DIN 72581/3F - ISO 8820) or 5x20 mm with CPF05 accessory
- The blade fuse can be replaced by 5x20 mm fuses or electronic components, thanks to the accessory CPF05 (for details see the accessories chapter)
- Fuse and cartdridge accessory, are available separately

Ulasan Produk

Tidak ada ulasan