Cabur Terminal Block Fuse (Terminal Panel Listrik)

Sebelum PPN:
Rp78.900
Spesifikasi
ColourGrey
Function/TypeFuse-holder 5x20
Rated Cross Section (mm²)4
Maximum Voltage AC/DC (IEC EN Standard) (V)800
Maximum Current (rated cross-section) (IEC EN Standard) (A)6.3 (20 con CO/5) (1)
CaliberA4
Insulation Material Temperature Index (EN 60216-1) (°C)130
Insulation stripping length (mm)11
Length (mm)52
Maximum Current (Rated Cross-Section) (UL Standard) (A)6.3
Maximum Voltage AC/DC (UL Standard) (V)600
Plastic MaterialPolyamide UL94V-0
Section (Min-Max) (AWG)20-12 AWG
TH35 Snap-Fit TypeBTO (cod. BT007)
TH35 and G32 Snap-Fit TypeBTU (cod. BT005)
Thickness (mm)1.5
Tightening Torque Value (N m)0.5 (max.1.2)
Tightening Torque Value UL (lbs-inch)4.4
Width (pitch) (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screw terminal block 1 level fuse-holder, 4 mm², grey
- Suitable for 5x20 mm fuses
- Accessory with alarm LED, available separately
- Can be use as disconnector, using the accessory, to be inserted in place of the fuse

Ulasan Produk

Tidak ada ulasan

Halaman Terkait