HACH Conductivity Meter TDS Portable (Pengukur Konduktivitas)
#Grup produk P109131771
Spesifikasi
| Size (mm) | 63x97x220 |
|---|---|
| Temperature Correction | None, Linear, NaCl Non-Linear Natural Water |
| Automatic Buffer Recognition | Yes |
| Backlight | Yes |
| Calibration | Demal (1D/ 0.1D/ 0.01D), Molar (0.1M/ 0.01M/0.001M), NaCl (0.05%; 25uS/cm, 1000µS/cm, 18mS/cm), Standard Sea Water, User Defined |
| Calibration Intervals/Alerts/Reminder | Off, Selectable From 2 Hours to 7 Days |
| Certifications | CE, FCC, ISED, RCM, KC, ETL Verified: US DOE/ NRCan Energy Efficiency, RoHS |
| Conductivity Measurement Range | Yes |
| Custom Calibration Standards | Yes |
| Data Export | USB Connection to PC or USB Storage Device (Limited to The Storage Device Capacity) |
| Data Memory | 5000 Data Points |
| Data Storage | Automatic in Press to Read Mode and Interval Mode. Manual in Continuous Read Mode |
| Display | Up to 3 Parameters At A Time, Dependent on HQ Model |
| Display Type | 536x336 Mono-TFT |
| Enclosure Rating | IP67 (With Battery Compartment Installed) |
| GLP Features | Date, Time, Sample ID, Operator ID, Calibration |
| ISE Direct Measurement Range | No |
| Inputs | 1 |
| Instrument | Portable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A robust and intuitive range of portable meters, instilling confidence in reporting and managing your results.
The HQ Series is for water quality professionals who want to perform electrochemical analysis for field and lab environments. Our new portable platform will allow you to collect intuitive, accurate measurements, manage data, and easily review results, while supplying an IP67 robustness rating.
They provide a true rugged, field-ready solution with on-screen, visual step-by-step operating guidance that provides users with confidence in reporting and managing their results. Unlike other field meters with basic user interfaces and without easily accessible data, the HQ Series secures, simplifies, and accelerates the complete measurement process for field users.
Choose from 4 models, including the three-input HQ4000 series, dual-input HQ2000 series, and single-input HQ1000 series. These meters offer a range in measurement versatility - eliminating the need for multiple pieces of equipment.
What's included?
HQ1140 Portable EC/TDS Meter, 1 channel, includes manuals, Li-Ion batteries, USB charger with cable for USA.
The HQ Series is for water quality professionals who want to perform electrochemical analysis for field and lab environments. Our new portable platform will allow you to collect intuitive, accurate measurements, manage data, and easily review results, while supplying an IP67 robustness rating.
They provide a true rugged, field-ready solution with on-screen, visual step-by-step operating guidance that provides users with confidence in reporting and managing their results. Unlike other field meters with basic user interfaces and without easily accessible data, the HQ Series secures, simplifies, and accelerates the complete measurement process for field users.
Choose from 4 models, including the three-input HQ4000 series, dual-input HQ2000 series, and single-input HQ1000 series. These meters offer a range in measurement versatility - eliminating the need for multiple pieces of equipment.
What's included?
HQ1140 Portable EC/TDS Meter, 1 channel, includes manuals, Li-Ion batteries, USB charger with cable for USA.
Feature
- Performing a successful calibration has never been so simpleMost measuring issues are due to incorrect calibration procedures. With our illustrated, step-by-step on-screen calibration and troubleshooting procedures, water quality professionals can succeed every time.
- Deliver your daily activity in just a few clicks
Whether you are at your facility or working in the field, the Hach® HQ Series portable meter ensures your data will be safely transferred via USB.
- Sensors designed for every application
We offer standard laboratory and rugged field IntelliCALⓇ smart sensors available with the HQ Series to measure a wide variety of parameters including Total Dissolved Solids (TDS), Optical Dissolved Oxygen (DO), Biochemical Oxygen Demand (BOD), Temperature, Conductivity, and pH. IntelliCAL smart probes are automatically recognized by HQ meters, retain calibration history and method settings to minimize errors and setup time. They incorporate proven technology to deliver superior accuracy and response times – even when measuring challenging samples or challenging operating environments.
- Peace of mind: Hach service and support will be there for you
Our Technical Support, Field Service, and Central Service Teams work together with over 80 years of electrochemistry expertise to help you maximize instrument uptime, ensure data integrity, maintain operational stability, and reduce compliance risk. Never feel alone when you need support.
Use
Groundwater, Influent for Wastewater, Municipal Water, Primary Treatment, Secondary Treatment, Surface WaterProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/lfP109131771-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
