All Safe Tool Lanyard

Sebelum PPN:
Rp369.900
Spesifikasi
Streched Tubular Webbing Width (mm)20
Retracted Length (mm)900-1300
Rope Diameter (mm)4
Length (mm)150
Tool Maximum Capacity (lbs)20
Breaking Strength (kN)≥25
ColorGreen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The innovative All Safe® JE Series Lanyard available in Webbing & Kernmantel rope configurations with variety of connectors. Energy absorbing lanyard provide a means of connection between the fall arrest attachment of Allsafe full body harness and a qualified anchorage point.
Use
Fall arrest, rope access, ladder climbing, tower/industry, elevated work platform, construction & maintenance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait