3M Isolasi Bolak Balik Foam Otomotif Akrilik (Selotip Dua Sisi)

Sebelum PPN:
Rp179.900
Spesifikasi
Length (m)50
Width (mm)10
ColorGray-Transparent Orange
Thickness (mm)1.2
MaterialPolyethylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The acrylic Foam Tape RT8000 Series, which is made by a special process, has a superior adhesion performance and high flexibility. This tape is specially designed for exterior and interior parts attachments of automobiles. The Acrylic Foam Tape can work well on the TOYOTA Anti Acid Paint and Scratch Resistant Paint.
Feature
- To the TOYOTA Anti Acid Rain Paint and Scratch Resistant Paint surface.
- Follows the shrinkage and elongation of the plastic part caused by the temperature change, and has good stress relaxation properties which are very important for the automotive parts attachments.
- Provides a very high final adhesion and peeling strength.
- Excels in a variety of weather, solvent and high temperature resistance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait