Legrand Internal Control Unit Belanko (Modul Saklar Internal Belanko)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900 - Rp2.099.900
Spesifikasi
Voltage/Current (V/A)230/16
Cable Section (mm²)1 to 4
Wiring SystemSeries Switch
Method of OperationRocker/Button
Assembly ArrangementBasic Element With Full Cover Plate
Cable Nature For ConnectionFlexible Or Rigid
Connection TypeScrewed Terminal
Degree of Impact Strength (IK)IK04
Label Space/Information SurfaceYes
Mandatory NeutralYes
Material QualityThermoplastic
Mounting MethodFlush-Mounted
Suitable For Degree Of Protection (IP)IP20
Surface Protection/FinishingUntreated/Glossy
Terminal Marking IndicationYes
Type of FasteningScrew Mounting
Voltage TypeAC
With Mounting PlateYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Recommended inside use only
Feature
Installation
Homogeneous hotel offer

Usage
Convenient function to allow / restrict access from inside an hotel room

Advantages
Delivered with its protective shell against paint and dust duringInstallation phase
Optimised range for new builds and ideal for renovation projects
Delivered with screws for flush & surface boxes in both plastic and metal boxes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait