Swallow Electric Single Phase Transformer SB-E Series

Sebelum PPN:
Rp6.999.900
Spesifikasi
Insulation TypeE
Capacity (VA)1500
Primary Voltage220V-200V-0
Secondary Voltage220V-200V-0-E
SpecificationWith electrostatic shield
TypeSingle Phase Compound Transformer
Capacity (kVA)1.5
External Dimensions (WxDxH) (mm)180×170×190
Installation Dimension A (mm)120
Installation Dimension B (mm)114
Mounting Hole E (mm)10×20
Terminal Screw (mm)5
Terminal ShapeUp screw terminal block

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Significantly reduces work time
The adoption of a screw-up terminal block allows connection of round and Y-shaped terminals without removing screws or covers. Additionally, there is no risk of screws falling off or being lost, which greatly reduces work time.
Warning
Sample image (Please check the specifications of each product number for details)

Ulasan Produk

Tidak ada ulasan