RADISSON CARPET PP Multi Scroll PVC Tile (Karpet)

Sebelum PPN:
Rp519.900 - Rp2.599.900
Spesifikasi
Size per Tile (cm)50x50
FibreCamifin PP
ConstructionMulti Level Scroll
Machine Gauge (inch)1/10
Antistatic PropertyPermanently Antistatic
InstallationSurface Tackifier
Pile Height (mm)4-5
Pile Weight (g/m²)700
Primary BackingNon Woven Lutrador
Secondary BackingPVC + Fibre Glass
Total Height (mm)7-8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing Radisson inspired by evolution. Life evolves. Each day that passes creates an anthology of events that reflect the shifting of form as we move forward. Shift can be dynamic or subtle, creating a strong bond between the past, present and future.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan