Zebra Technologies Handheld Computer TC5X Series

Sebelum PPN:
Rp18.999.900 - Rp21.999.900
Spesifikasi
Dimensions (LxWxH) (mm)155x75.5x18.6
Connectivity802.11 a/b/g/n/ac (WLAN Only), Bluetooth, NFC
Integrated ScannerSE4710 1D/2D imager
Display5.0-inch High Definition (1280x720); exceptionally bright, outdoor viewable; optically bonded to touch panel
Operating SystemAndroid GMS; Upgradeable to Android 14
Memory (GB)4 RAM/32 Flash
Camera13MP RFC and 5MP FFC
Battery TypeRechargeable Li-Ion, PowerPrecision+, > 15.48 Watt hours, > 4150 mAh, improved battery metrics for better battery management, fast charging (up to 2.4A)
Drop Specification (m)Multiple 1.2 drop
SealingIP68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TC5X Series builds on the best-selling TC52 and TC57 rugged handheld mobile computers, with three models that deliver the ultimate in rugged, all-touch mobile computing. The Wi-Fi only TC52x and the Wi-Fi/cellular TC57x add support for the latest mobile innovations, paving the way for new apps that deliver more value and superior future-proofing-such as payment solutions. Support for more Mobility DNA tools makes everything easier-from the user interface to device management, integration and app development. The Wi-Fi only TC52ax adds Wi-Fi 6, a new scanner option with intelligent focusing, double the memory to boost application performance and the new Workstation Connect solution that allows the TC52ax to function simultaneously as a workstation and a mobile computer. And with LifeGuard 3, keeping all TC5X devices and data secure has never been easier. The TC5X Series-the ultimate rugged mobile computers, redefined.

Ulasan Produk

Tidak ada ulasan