Hualian Solid-Ink Coding Machine

Sebelum PPN:
Rp10.999.900
Spesifikasi
External Dimensions (mm)440x345x260
Maximum Printing LinesT Type (10.5pt) = 11 Line (Max.10 Character/Line); J Type (10.5pt) = 8 Line (Max.11 Character/Line)
Object Size (mm)L = 50-500, W = 30-190
Power (W)180
Printing Size (mm)Single Side 60-250
Printing Speed (pcs/minute)≤ 300
Type Size (mm)2.5x1.5 (8pt); 2x2.5 (9pt); 3x2 (10.5pt); 5x2.5 (18pt)
Voltage (V/Hz)AC 220/50, 110/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MY-380F Solid-Ink Coding Machine print expiry date code, lot number, batch number, etc. on paper box, card and label. The machine will automatically working when a stack of labels is putted in the feeding box It is widely used in pharmacy, cosmetic industries. Adopt photoelectric mechanism technology, featuring automatic temperature control, auto counting & adjustable print position. Adopt solid-ink coding with selectable color, featuring legible printing, instant printing-instant drying and strong adhesion. There're types in size of 1.5mm, 2mm, 2.5mm & 3mm for selection. Fit for printing codes on paper, thin paper board, plastic film and aluminum foil. The machine is automatic, with high speed & high efficiency up to 300pcs/minute.
Feature
- Reliable performance.
- Simple operation.
- Convenient maintenance.
- Cost-effective.
- Wider work table.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait