Hualian Solid-Ink Coding Machine

Sebelum PPN:
Rp9.999.900
Spesifikasi
Dimensions (mm)440×345×260
Power (W)180
Printing Size (mm)Single Side 60-250
Solid Ink Roller (mm)35x32
Voltage (V/Hz)AC 220/50 110/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MY-380F Solid-Ink Coding Machine print expiry date code, lot number, batch number, etc. on paper box, card and label. The machine will automatically working when a stack of labels is putted in the feeding box It is widely used in pharmacy, cosmetic industries. Adopt photoelectric mechanism technology, featuring automatic temperature control, auto counting & adjustable print position. Adopt solid-ink coding with selectable color, featuring legible printing, instant printing-instant drying and strong adhesion. There're types in size of 1.5mm, 2mm, 2.5mm & 3mm for selection. Fit for printing codes on paper, thin paper board, plastic film and aluminum foil. The machine is automatic, with high speed & high efficiency up to 300pcs/minute.
Feature
- Reliable performance.
- Simple operation.
- Convenient maintenance.
- Cost-effective.
- Wider work table.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait