AMEKO Webbing Sling (Tali Angkat / Sling Sabuk)
#Grup produk P109124090
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- When hoisting belt can be divided into flat belt and circular belt;
- Low liting beltis in the process of hoisting using shock, ant-corosion, mon-conductive, and in the inlammable and explosive environment
without Mars and other characteristics;
- The cross section shape is changing with the hanging piece surtace hape, and ts tselfis very soft, flexible, work will be close to suit or
wrapping around the hanging pieces,without damage to the crane. but also reduce the likelihood of rebound hurt;
- When hoisting belt have good resistance to corrosion. and the hydrogen carbonate and most chemical solution and solvent have higher
resistance. However, some strong acid or alkali will harm the lifting belt. In most cases, lifing belt maintenance as long as in the cold water
use can be cleaner;
- Low should be avoided in the process of hoisting cut by sharp instruments in lifting with a sharp corners, edges, or the rough surface of the
goods, can use the harness soell with oute skin or polyester protetion way toharness to protect it,in order to prolong the service life of the
harness;
- Low lifting job, tie ban lifting belt or to connet the method of the knot.Should use the correct - lifting belt special fittings connection;
- Lifting with light weight,compared with the same load of chain,only 20% of its weight, so even at high altitude, will not cause personal injury;
- Lifting belt body has a unique label, and to distinguish with the international standard color carrying tonnage,even lifting belt breakage is
easy to recognize;
- Safety factor according to user's requirements of 4 to 8 times all kinds of hoisting belt products;
Smaller elastic elonaation of low lifting belt, working load on < 3%, the breaking load of < 10%: Working temperature of-40℃-100℃.
- Low liting beltis in the process of hoisting using shock, ant-corosion, mon-conductive, and in the inlammable and explosive environment
without Mars and other characteristics;
- The cross section shape is changing with the hanging piece surtace hape, and ts tselfis very soft, flexible, work will be close to suit or
wrapping around the hanging pieces,without damage to the crane. but also reduce the likelihood of rebound hurt;
- When hoisting belt have good resistance to corrosion. and the hydrogen carbonate and most chemical solution and solvent have higher
resistance. However, some strong acid or alkali will harm the lifting belt. In most cases, lifing belt maintenance as long as in the cold water
use can be cleaner;
- Low should be avoided in the process of hoisting cut by sharp instruments in lifting with a sharp corners, edges, or the rough surface of the
goods, can use the harness soell with oute skin or polyester protetion way toharness to protect it,in order to prolong the service life of the
harness;
- Low lifting job, tie ban lifting belt or to connet the method of the knot.Should use the correct - lifting belt special fittings connection;
- Lifting with light weight,compared with the same load of chain,only 20% of its weight, so even at high altitude, will not cause personal injury;
- Lifting belt body has a unique label, and to distinguish with the international standard color carrying tonnage,even lifting belt breakage is
easy to recognize;
- Safety factor according to user's requirements of 4 to 8 times all kinds of hoisting belt products;
Smaller elastic elonaation of low lifting belt, working load on < 3%, the breaking load of < 10%: Working temperature of-40℃-100℃.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2iP109124090-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
