KERN Analytic Balance

Sebelum PPN:
Rp76.999.900
Spesifikasi
Material HousingCast aluminium, plastic
Material Draught ShieldGlass
Material Weighing PlateStainless Steel
Dimensions (WxDxH) (mm)210x340x325
Weighing Capacity (max) (g)220
Readability (mg)0.1
Adjustment OptionsInternal calibration (automatic), Adjusting with internal weight (manual)
Ambient Temperature (°C)10-30
Dimensions Weighing Surface (mm)Ø91
InterfacesRS-232 (optional)
Linearity (mg)± 0.3
Reproducibility (mg)0.2
Stabilization Time (s)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Automatic internal adjustment in the case of a change in temperature ≥ 2 °C or timecontrolled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
- Dosage aid: High stability mode and other filter settings can be selected
- Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
- Automatic data output to the PC/printer each time the balance is steady
- Identification number: 4 digits, printed on calibration protocol freely programmable
- Protective working cover included with delivery

Ulasan Produk

Tidak ada ulasan