St.Morita Isolasi Bolak Balik Hotmelt (Double Tape)

Sebelum PPN:
Rp20.900 - Rp559.900
Spesifikasi
ColorWhite
Length (m)9
Thickness (micron)190 ± 10
Adhesive TypeHotmelt-Acrylic
Adhesive Strength (gr/inch)450-550
ApplicationPacking, Splicing, Wrapping
Elongations (%)15-35
Tensile Strength (N/mm²)40-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double side tissue hotmelt is the solution for all your handicraft needs. This tape provides a fast, easy, and neat solution. This product attaches two materials well without disturbing the beautiful appearance of the material. This product can be used on various surface, plastic or paper.

Ulasan Produk

Tidak ada ulasan