Skycom Reflectometer
#Grup produk P109121224
Spesifikasi
| Size (mm) | 215x150x70 |
|---|---|
| Wavelength (nm) | 1310/1550 |
| Dynamic Range (dB) | 33/35 |
| Pulse Width (ns) | 5, 10, 50, 160, 320, 500, 1000, 5000, 10000, 20000 |
| Accuracy Of Reflection (dB) | ±3 |
| Attenuation Blind Zone (m) | 6 |
| Battery (mAh) | 6700 (7.4V) |
| Data Interface | USB Interface, Mini-USB, 10M/100M Ethernet Port |
| Distance Uncertainity (m) | ±(0.75 + 5×10-⁵ × Distance + Sampling Interval) |
| Event Blind Zone (m) | 1 |
| Linearity (dB/dB) | ±0.05 |
| Memory Capacity Of Trace | SD Card, >2000 Pieces |
| Optical Interface | FC/PC (SC, ST For Option) |
| Optical Power Meter (dBm) | +26 to -50 (+6 to -70) |
| Running Temperature (°C) | 5 to 50 |
| Sampling Point | 128K |
| Supply Charger (AC/DC) (V/Hz/A) | 100-240. 50/60, 0.6 |
| Test Distance (km) | 0.5, 1, 2, 4, 8, 16, 32, 64, 128, 256 |
| Type | Single Model |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Automatic measurement mode: Just select the measurement wavelength, automatically set measurement parameters, automatically save tracking data and automatically analyze.- Multi-wavelength measurement mode: In parameter settings, the wavelength can be automatically switched to multi-wavelength measurement mode. In this mode, the attenuation of the same fiber section at different wavelengths can be analyzed.
- Tracking and positioning function: On the same line, under the condition of average measurement, the same tracking line or the same trace can be displayed and tracked in real time on the same line, which is suitable for installing multi-core optical fibers or for installed optical fiber networks. Very useful for inspecting moderately aged fibers.
- Multi-wavelength analysis function: can realize the comparison, display and analysis functions of any tracking file
- FTTX network test, able to identify the transmitter and one end of the optical fiber.
- Large-capacity lithium-ion rechargeable battery with standby time of more than 12 hours.
- Bellcore file format (.SOR), with storage of 2000 traces
- Communication light detection: It can effectively protect test instruments and communication equipment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
