Tumtec Optical Fiber Splicing

Sebelum PPN:
Rp31.999.900
Spesifikasi
Size (mm)132x205x98
Applicable FibersSM(ITU-T G. 652&G.57), MM(ITU-T G.651), DS(ITU-T G.653), NZDS(ITU-T G655)
Compatible Fiber/Cable (mm)0.25-3.0/Indoor Cable
Coating Diameter (mm)0.125-1
Cleave Length (mm)8-16
Splicing ModePreset 41 Splicing Modes, Storable 100 Modes
Display (inch)3.5 (High Resolution Display With Touch Screen)
Estimated Splice LossYes
Fiber View and MagnificationX,Y,XY,X/Y:380xMagnification
Heating Tank Preset 5 Kinds Of Thermal Heating Tube (mm)20/30/40/50/60, Max 100 Modes
Heating Time (s)13 (Fast Heating Time), 30 (Typical Heating Time)
Lighting2 Powerful White LEDs
Power Supply100-240V (AC Input), 12-15V (DC Input)
Protection Sleeve Length (mm)20-60
Result Storage20000 Latest Records and 200 Images
Return Loss (dB)≥60
Splicing Time (s)6 (SM Fast Mode)
Tension Test (N)1.5-2.0
Typical Splice Loss (dB)0.03 (SM), 0.02 (MM), 0.05 (DS), 0.05 (NZDS), 0.03 (G657) (ITU-T Standard)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FTTX Active Cladding Alignment Fusion Splicer
Feature
- Compact Active V-Groove Fusion Splicer
- Light Weight, Compact Size, Handheld Fusion Splicer
- Smart Connecting With Internet
- 3.5" High Resolution LCD Touch Screen With 380x Magnification
- German CNC Technique And Integrated Fiber-Adjust Frame, Which Make Performance Much Stable
- Built-In Japanese Components And Korean Chipset
- 2 High-Power White LEDs And Illuminated Keypads Simplifies Your Work At Night
- Dust Proof, Water Proof, Shock Proof, And High Temperature Resistance

Ulasan Produk

Tidak ada ulasan