Toptul Tool Chest Set (Set Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.199.900
Spesifikasi
Case Dimensions (WxDxH) (mm)470x220x350
FinishingSatin Chrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CONTENT :
- TBAC0501 , 1pcs : 3-Section Portable Tool Chest
- FAAB0410~0818 , 3pcs : Slotted Anti-Slip Screwdrivers - 4x100, 6.5x100, 8x175
- FBAB0108~0315 , 3pcs : Phillips Anti-Slip Screwdrivers - PH1x80, PH2x100, PH3x150
- AAEI0607~2022 , 8pcs : Double Ring Wrench 75° Offset - 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22 mm
- AAEJ0607~2022 , 8pcs : Double Open End Wrenches - 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22 mm
- GAAV0501 , 5pcs : Chisel Punch Set : Pin Punch : 4x10x150 mm; Cape Chisel : 5x10x130 mm; Cold Chisel : 12x10x130 mm; Taper Punch : 3x10x120 mm; Center Punch : #2x10x120 mm
- BAEA1610~1632 , 18pcs : 1/2inchinch Dr. 6PT Flank Sockets - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32 mm
- CJBG1627 , 1pcs : 1/2inchinch Dr. 36 Teeth Reversible Ratchet Handle With Quick Release
- CAHA1678 , 1pcs : 1/2inchinch Dr. Universal Joint
- CAAA1605 & 1610 , 2pcs : 1/2inchinch Dr. Extension Bar - 5inchinch & 10inchinch (L)
- AMAA3325 , 1pcs : Paw Adjustable Wrench - 10inchinch (L)
- HAAA0330 , 1pcs : Engineer Hammer (300g)
- HAAB1038 , 1pcs : Dead Blow Hammer (1 lb)
- DDBA2210 , 1pcs : Box-Joint Water Pump Pliers - 10inchinch (L)
- DFBB2206 , 1pcs : Long Nose Pliers - 6inchinch (L)
- DEBB2206 , 1pcs : Diagonal Cutting Pliers - 6inchinch (L)
- DBBB2207 , 1pcs : Combination Pliers - 7inchinch (L)
- GAAL0910 , 9pcs : Short Type Hex Key Wrench Set - 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm

Ulasan Produk

Tidak ada ulasan