Kondisi Barang:
Authorized Partner
Spesifikasi
| Case Dimensions (WxDxH) (mm) | 357x221x28 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Ideal for repairing and restoring damaged threads, suitable for machine construction, engine repair and other automotive applications
- For most commonly used metric bolt sizes, Thread insert sizes M5, M6, M8, M10 and M12
- Each size includes stainless steel screw coils, high speed steel thread tap & twist drill, installation tools and pin breaking tools
CONTENTS :
110x Stainless Steel Screw Coil Inserts
25PCS- M5x0.8mmx1.5D (L=7.5mm)
25PCS- M6x1.0mmx1.5D (L=9.0mm)
25PCS- M8x1.25mmx1.5D (L=12.0mm)
25PCS- M10x1.5mmx1.5D (L=15.0mm)
10PCS- M12x1.75mmx1.5D (L=18.0mm)
5x Twist Drills M5(Ø5.2mm), M6(Ø6.3mm), M8(Ø8.3mm), M10(Ø10.4mm), M12(Ø12.4mm)
5x Thread Taps M5x0.8mm, M6x1.0mm, M8x1.25mm, M10x1.5mm, M12x1.75mm
5x Installation Tools M5, M6, M8, M10, M12
5x Pin Breaking Tools M5, M6, M8, M10, M12
- For most commonly used metric bolt sizes, Thread insert sizes M5, M6, M8, M10 and M12
- Each size includes stainless steel screw coils, high speed steel thread tap & twist drill, installation tools and pin breaking tools
CONTENTS :
110x Stainless Steel Screw Coil Inserts
25PCS- M5x0.8mmx1.5D (L=7.5mm)
25PCS- M6x1.0mmx1.5D (L=9.0mm)
25PCS- M8x1.25mmx1.5D (L=12.0mm)
25PCS- M10x1.5mmx1.5D (L=15.0mm)
10PCS- M12x1.75mmx1.5D (L=18.0mm)
5x Twist Drills M5(Ø5.2mm), M6(Ø6.3mm), M8(Ø8.3mm), M10(Ø10.4mm), M12(Ø12.4mm)
5x Thread Taps M5x0.8mm, M6x1.0mm, M8x1.25mm, M10x1.5mm, M12x1.75mm
5x Installation Tools M5, M6, M8, M10, M12
5x Pin Breaking Tools M5, M6, M8, M10, M12
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
