SAFETY JOGGER Etosha II Earmuff

Sebelum PPN:
Rp259.900
Spesifikasi
ShellPolyethylane
HeadbandMetal
CushionsPVC
FoamPolyethylane
NormsEN 352-1:2020
SNR (dB)27
Size RangeUE UNI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight earmuffs with cushioned headband that offer comfortable ear protection against medium-level noises
The Etosha II earmuffs offer effective hearing protection against moderate-level noise. The cushioned and adjustable headband provides an incredibly soft feeling when worn, making these ear protectors an ideal solution for long periods of use.
Lightweight, ergonomic and low-profile cup design.
- ABS cups
- Sealing made of PE
- Steel headband with PE cushioning
- SNR: 27 dB
Feature
- Anti-allergic
Made from non-allergic materials.

- Medium-level noise protection
Protects ears against mid-frequency noises.

- Cushioned headband
Specifically engineered for high comfort and allday wear.

- Low-pressure headband
Extra comfortable headband that distributes the pressure evenly.

- Fit for intermittent noise
Protects against noise levels that tend to increase and decrease rapidly.
Use
Industries:
Construction, Assembly, Automotive, Catering, Chemical, Cleaning, Food & beverages, Industry, Logistics, Medical, Mining, Oil & Gas, Tactical, Uniform

Ulasan Produk

Tidak ada ulasan