SAFETY JOGGER Sarek Safety Eyewear (Kacamata Safety)

Sebelum PPN:
Rp209.900
Spesifikasi
ColorClear
LensesPolycarbonate
FramePVC
CategoryB - Impact With A Small Object (120m/s), OF2 - Optical Filter 2 - 1.2
NormsEN 166:2001
CoatingAnti-fog Coating
HeadbandTextile
Size RangeEU UNI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comfortable anti-fog safety goggles that protect against splashes and particles
Comfortable safety goggles with adjustable headband that provide all-around eye protection. The protective seal around the lens prevents objects, liquids or particles from entering, while the anti-fog coating on both sides ensures a crystal-clear vision in all conditions. Fit for multiple purposes.
- Polyvinyl body
- Polycarbonate lens
- Lens color: clear
- Optical filter: 2-1,2
- Impact resistance: B (120 m/s)
- Coating: anti-fog coating
- Weight: 147 gr
- Textile headband
Feature
- UV protection
The lens filters UV light up to 385 nanometers.

- Impact protection
The shatter-resistant lens protects the eyes against impact hazards.

- Anti-fog coating
The special lens coating prevents fogging in wet and humid conditions.

- Splash and dust protection
The goggles have a closed fit to protect from liquids, dirt and particles.

- Elastic headband
Elastic headband that is easy to adjust and can be worn with earmuffs and a helmet.
Use
Industries:
Construction, Chemical, Assembly, Automotive, Catering, Cleaning, Food & beverages, Industry, Logistics, Medical, Mining, Oil & Gas, Tactical, Uniform

Ulasan Produk

Tidak ada ulasan

Halaman Terkait