SAGOLA Spray Gun 3300 GTO CAR Aircap (Alat Semprot Cat)

Sebelum PPN:
Rp6.399.900
Spesifikasi
Size (mm)1.4
Recommended Nozzle1.4
Application Distance (cm)18-20
Air Inlet ConnectionBSP 1/4\" Male
Average Sound Pressure Level (dB)80
Cup Capacity (ml)650 (With Anti-drop System)
Dimensions Without Cup (cm)18.2x4.8x22
Material In Contact With The ProductAnodized Aluminium, Chromed Aluminium, POM, Stainless Steel and Teflon
Product FilterIncludes 80-mesh Product Filters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GTO TECH Aircap. Versatility brought to the maximum expression.
Suitable for both colour and clearcoat and single stage products.
High atomization level. Sagola EPA high transfer system.
Including air flow regulator with RC2 pressure gauge in the finishing versions.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use
- Solvent Basecoat
- UHS Clearcoat
- Single Stage

Ulasan Produk

Tidak ada ulasan