SAGOLA Spray Gun Xtreme Digital Aqua (Alat Semprot Cat)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Application Distance (cm)18-20
Air Consumption at 2bar (L/minute)280
Air Inlet ConnectionBSP 1/4\" Male
Average Sound Pressure Level (dB)80
Battery TypeCR-1/3N Li-Mn 3 V
Cup Capacity (ml)650 (With Anti-drop System)
Dimensions Without Cup (cm)16.2x2.3x17.8
Material In Contact With The ProductAnodized Aluminium, Chromed Aluminium, POM, Stainless Steel, Teflon and Nylon
Product FilterIncludes 80-mesh Product Filters
Recommended Pressure (bar)1.8-2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DVR AQUA Aircap. Precision and control at 215 g/min. High level of atomization at low pressures. Sagola EPA high transfer system.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use
Waterborne Basecoat

Ulasan Produk

Tidak ada ulasan