Spesifikasi
| Material | Plastic |
|---|---|
| LCD Display Screen | 6.4-inch LCD Touch screen |
| Dry Temperature Range (°C) | 35-70 |
| Output Voltage (V/A) | DC 24±1.2/2 |
| Dry Time Range (hour) | 1-99 |
| Input Voltage/Frequency (V/Hz) | AC 100~240, 50/60 |
| Product Size(mm) | 265x118x274 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SUNLU Filadryer S2 makes your filament alive agian
Rescue Poor Printing: Newest SUNLU FDM 3D Filament Dryer S2 is more efficient to solve stringing, clogging, poor adhesion, poor printing quality and layer shift of 3d printing filament caused by ambient humidity.
360°Embracing Heating: The 3D filament dry box S2 has added upper and lower heating plates to achieve all-round surrounding heating and rapid drying, breaking through the heating temperature to 35°C~70°C.
Large-size Touch Screen: New 3.42 x 2.87inch touch screen, tablet-like operation experience. One-key switching between °C and °F. According to various filament, user-friendly one-key recommended temperature setting.
Real-time Humidity Detection: Built-in high-precision humidity detection sensor, displaying real-time humidity inside the filament dryer. Assist to judge the drying effect. Automatic sleep standby after drying.
High Filament Compatibility: Compatible with all the mainstream 3D filament brands and all standard filament diameters 1.75mm/2.85mm/3.00mm; Works perfectly with PLA, PLA+, PETG, TPU, ABS etc, Including high-end filament PA, PC.
Rescue Poor Printing: Newest SUNLU FDM 3D Filament Dryer S2 is more efficient to solve stringing, clogging, poor adhesion, poor printing quality and layer shift of 3d printing filament caused by ambient humidity.
360°Embracing Heating: The 3D filament dry box S2 has added upper and lower heating plates to achieve all-round surrounding heating and rapid drying, breaking through the heating temperature to 35°C~70°C.
Large-size Touch Screen: New 3.42 x 2.87inch touch screen, tablet-like operation experience. One-key switching between °C and °F. According to various filament, user-friendly one-key recommended temperature setting.
Real-time Humidity Detection: Built-in high-precision humidity detection sensor, displaying real-time humidity inside the filament dryer. Assist to judge the drying effect. Automatic sleep standby after drying.
High Filament Compatibility: Compatible with all the mainstream 3D filament brands and all standard filament diameters 1.75mm/2.85mm/3.00mm; Works perfectly with PLA, PLA+, PETG, TPU, ABS etc, Including high-end filament PA, PC.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/i2P109113650-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
