Enerpac Coupler (Kopler)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Maximum Operating Pressure (bar)700
Maximum Flow Capacity (L/minute)35
AnatomyFemale Half

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The C-Series High Flow Hydraulic Coupler is the standard used on most Enerpac pumps and cylinders up to 10,000 psi (700 bar). These 3/8" high flow couplers provide a quick and secure connections, allowing a flow up to 2100 in3/min (35 liters) per minute.

They can be purchased as a complete set or individually as male and female halves. Included is a "2-in-1" dust cap for use with both on male and female components.
Feature
- 3/8" High Flow Couplers
- Standard equipment on most Enerpac cylinders
- Reccomended for use on all Enerpac pumps and cylinders where space and porting permits
- Include "2-in-1" dust cap for use on male and female coupler halves
- Dimension A is total length when male and female halves are connected.

Ulasan Produk

Tidak ada ulasan