Himel Time Delay Auxiliary Contact Block

Sebelum PPN:
Rp329.900
Spesifikasi
[Ui] Rated Insulation Voltage (V)380 conforming to IEC 60947-5-1
[Ith] Conventional Free Air Thermal Current (A)10
Auxiliary Contact Composition1 NO + 1 NC
Product CompatibilityContactor
Mounting LocationFront
Ambient Air Temperature for Operation (°C)-25 to 70
Ambient Air Temperature for Storage (°C)-25 to 70
IP Degree of ProtectionIP20
Operating Altitude (m)2000
Shielding Continuity TerminalWithout

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
The product images shown are for illustration purpose only and may not be an exact representation of the product.

Ulasan Produk

Tidak ada ulasan