Himel Capacitor

Sebelum PPN:
Rp469.900 - Rp2.799.900
Spesifikasi
Type of InstallationIndoor Installation
Capacitance Tolerance (%)0 to 10
Dielectric MaterialMetallized PP film
Impregnation MaterialParaffin Wax
Maximum Permissible Voltage1.1 x Un (8 hours over 24 hours)
Ambient Air Temperature for Operation (°C)-25 to 50
Operating Altitude (m)2000
Rated Short-duration Power Frequency withstand Voltage2.15 x Un for 10 s at inter-electrode, 3 kV for 10 s between shell and phase
Relative Humidity (%RH)0 to 50 at 40 °C, 0 to 90 at 20 °C
[Imp] Maximum Permanent Current1.43 x In
[Ures] Residual Voltage (V)50 after 3 min in case of power failure conforming to IEC 60831

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
The product images shown are for illustration purpose only and may not be an exact representation of the product.

Ulasan Produk

Tidak ada ulasan