BEL-ART Bench-top fume hood Portable

Sebelum PPN:
Rp18.999.900 - Rp24.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cost-effective hood is intended for small facilities, or installations in which a number of hoods are needed. The translucent, acrylic door travels on a track featuring stop pins for open, closed or intermediate positions. When closed, a small space at the bottom of the door permits continuous airflow. Stepped stack allows use with 12 cm or 15 cm (4\ or 6\) diameter duct and can be connected to any air-evacuation system.

Formula for calculating required air flow for hood: 1.833 x 150 = 274.95 CFM.

Front opening dimensions: 56 cm x 30 cm H (22\ x 12\H). Footprint: 69 cm x 33 cm x 56 cm H (27\ x 13\ x 22\H).
Shipping weight: 17 kg (38 lbs).

Economical polyethylene construction
Curved inner corners allow efficient airflow and easy cleaning
Chemically resistant, spark resistant
Ideal for schools, junior colleges, and universities

Ulasan Produk

Tidak ada ulasan