SKS Filament Tape

Sebelum PPN:
Rp1.599.900 - Rp11.999.900
Spesifikasi
Size (mmxm)48x40
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A filament adhesive tape consists for the most part of a strong carrier, like PET (polyethylene / polyester) fitted with a strong pressure-sensitive adhesive which can be a synthetic rubber adhesive or acrylic adhesive. Fiberglass filaments or polyester filaments are laminated to the film and by this incorporated into the material to support tear-resistance, Fiberglass filaments are one of the most important construction materials in use.

The high-performance strapping tape is weatherproof, non-aging and resistant against many chemicals. It is best used with a hand dispenser and can be removed after application without any residue remaining.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Transport securing; securing pallets
- Securing loose parts during delivery or storage of electric devices (washing machines, fridge, freezers, dishwashers)
- Protection of edges
- Reinforcing plastic elements
- Packaging heavy and bulky cardboard boxes
- Sealing hazardous materials
- Bundling heavy objects
- Bundling and palletising
- Heavy duty carton sealing
- Pipeline and cable wrapping
- and many more

Ulasan Produk

Tidak ada ulasan