FESTO Compact Cylinder (Silinder Pneumatik / Silinder Kompak)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Stroke (mm)5
Piston Diameter (mm)20
CushioningElastic cushioning rings/plates at both ends
Mounting Positionoptional
Mode of OperationDouble-acting
Piston rod endMale thread
Ambient Temperature (°C)-20 s/d 80
Cover MaterialWrought aluminium alloy
DesignPiston, Piston rod
Impact Energy In End Positions (J)0.14
Material Collar ScrewsGalvanised steel
Material Dynamic SealsNBR TPE-U(PU)
Operating Medium Compressed air to ISO 8573-1:2010 [7:4:4]
Operating Pressure (MPa) 0.1 - 1
Operating Pressure (bar)1 - 10
Operating Pressure (psi)14.5 - 145
Pneumatic Connection M5
Position DetectionVia proximity switch
Symbol991217
VariantsPiston rod at one end

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait