OHAUS Digital Scale Stainless Steel Bench (Timbangan Digital)

Sebelum PPN:
Rp24.999.900 - Rp37.999.900
Spesifikasi
Maximum Capacity (kg)60
Readability (g)5
Legal for TradeNot applicable
PowerRechargeable Battery (Included); AC Adapter (Included)
Battery Life (hour)100 (with Rechargeable Battery)
CommunicationEthernet (Available as an Accessory); RS232 (Included); USB (Available as an Accessory)
Display7 Segment LCD with multicolor backlight
Platform ConstructionStainless Steel
Protection RatingIP66
Readability Certified (g)20
Tare RangeTo Capacity By Subtraction
Units of MeasurementKilogram; Gram; Pound; Ounce; Pound:Ounce
Working Environment (°C/%RH)-10 to 40/85% (Non-Condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The Defender 3000 Washdown Bench Scales are ideal for general weighing, simple counting and checkweighing applications in damp environments, or when washdown cleaning is required. The Defender 3000 Series features a simple, yet rugged, stainless steel design and IP66 stainless steel indicator with tactile keys, multicolor backlit LCD display, AC or standard rechargeable battery operation and flexible mounting capabilities.

Applications
Weighing, Checkweighing, Counting, Totalization.

Display
7 Segment LCD with multicolor backlight

Operation
Internal power supply with power cord (included) or rechargeable battery (included)

Communication
Standard RS232 and optional USB Device or Ethernet

Construction
304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet

Design Features
150% overload protection
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan