CONDOR Beam Anchor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp7.499.900
Spesifikasi
Length (inch)18
Depth (inch)3
Flange Width (inch)3 to 14
MaterialAlumunium Steel
Maximum Flange Thickness (inch)1-1/4
Mounting OrientationHorizontal
Weight Capacity (lbs)425

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These clamp anchors (sometimes called hand grip anchors) close around the circumference of a horizontal pipe or beam. The clamp squeezes open so it can be placed around the beam or pipe, and it closes automatically when released. The attachment point hangs below the pipe so the worker can make an overhead connection. These clamps move along the length of the beam or pipe, allowing workers to move freely without manually moving the anchor. They can be removed and reused in other locations.

Ulasan Produk

Tidak ada ulasan