Spesifikasi
| Battery Type | 4 AAA alkaline batteries |
|---|---|
| Accuracy (˚) | Laser Belt Alignment Tool : 0.2; Reflector : 0.2 |
| Laser Wavelength (nm) | 505-535 (green-more visible) |
| Output Power (mW) | < 1.0 |
| Classification Class | 2 |
| Measuring Distance (m) | 10 between units |
| Controls | Laser ON/OFF rocker switch |
| Dimensions (mm) | Laser Belt Alignment Tool : 37x40x170; Reflector : 37x40x170 |
| Housing | Laser Belt Alignment Tool : Gray Anodized Aluminium, Reflector : Gray Anodized Aluminium |
| Laser Line Length (m) | 7 at 5 distance |
| Mounting Method | Laser Belt Alignment Tool : Strong Magnets; Reflector : Strong Magnets |
| Operating Temperature (°C) | -5 to 40 |
| Operating Time (hour) | 6 |
| Reflector Size (mm) | 21x32 |
| Storage Temperature (°C) | -10 to 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Fluke 835 Laser Belt Alignment Tool is the ideal tool to precision-align belt-driven machines in your facility.
Get more from your belt-driven systems through proper machine alignment. Misalignment can take years off your machinery's useful lifespan - and lead to time and money spent on unnecessary repairs and replacements, as well as costly unplanned downtime.
Efficient and accurate pulley alignment
The Fluke 835 Laser Belt Alignment Tool provides fast, easy, and accurate pulley alignments to help keep your plant up and running. In just a few steps, you can precisely align all of the belt-driven machines in your plant.
With the Fluke 835, a single operator can quickly and easily achieve precision alignment for all your standard belt-driven machines whose alignment has never been prioritized. The benefits of precision alignment include longer-lasting parts, such as bearings, belts, and seals, as well as savings from reduced production loss and energy waste.
Set Content :
- Fluke 835 Laser Unit
- Fluke 835 Reflector Unit
- Carrying Case
- Quick Reference Guide
- Safety Sheet
Get more from your belt-driven systems through proper machine alignment. Misalignment can take years off your machinery's useful lifespan - and lead to time and money spent on unnecessary repairs and replacements, as well as costly unplanned downtime.
Efficient and accurate pulley alignment
The Fluke 835 Laser Belt Alignment Tool provides fast, easy, and accurate pulley alignments to help keep your plant up and running. In just a few steps, you can precisely align all of the belt-driven machines in your plant.
With the Fluke 835, a single operator can quickly and easily achieve precision alignment for all your standard belt-driven machines whose alignment has never been prioritized. The benefits of precision alignment include longer-lasting parts, such as bearings, belts, and seals, as well as savings from reduced production loss and energy waste.
Set Content :
- Fluke 835 Laser Unit
- Fluke 835 Reflector Unit
- Carrying Case
- Quick Reference Guide
- Safety Sheet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
