Amprobe Tachometer

Sebelum PPN:
Rp6.199.900
Spesifikasi
Compatible forTACH-10
Non Contact Rotation (minute)1-99999
Contact Rotation (minute)1-19999
Battery Type2x AA 1.5V battery LR6 (alkaline) or rechargeable
Housing MaterialABS
Surface Speed Contact (ft/minute)0.40-6550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amprobe TACH20 Hand-held Tachometer accurately measures rotational or surface speed as well as length. It comes with a large LCD display that allows the user to easily read the measurement. It also has a built in memory function that permits automatic storage of maximum, minimum, average values plus the last measurement displayed.

The TACH20 Tachometer is supplied with all the necessary accessories designed with optimal mechanical stability to ensure accurate, reliable, and repeatable measurements. In addition to the mechanical adapter that accepts a variety of tips, as well as the surface speed wheel for contact rpm measurement, the TACH20 Tachometer can perform non-contact measurement by using the infrared beam function.
Feature
- Measures rotational and surface speed
- Built-in memory
- Digital display
- Auto power off function
- Easy to select units and mode functions
- Contact and non-contact measurement
- Select rpm using infrared beam or adapter: m/min, m/sec, ft/min, ft/sec, in/min, m, ft, and in.
- Includes 6 adapters, carrying case, reflective tapes batteries and users manual

Ulasan Produk

Tidak ada ulasan