Amprobe IR Thermometer

Sebelum PPN:
Rp2.499.900
Spesifikasi
HTS/Schedule B Number9025.19.8080
ECCN NumberEAR99
Distance to Spot (D:S)8:1
Temperature Range (°C)-18 to 380
Best Accuracy (%)±2 (Typical)
Emissivity for Measuring a Variety of Materials0.95
Display Resolution0.1°F/0.1°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Amprobe IR-708 Infrared Thermometer for HVAC Electrical Industrial Technicians measures temperatures from 0°F to 716°F (-18°C to 380°C) with a distance to target ratio of 8:1. The Amprobe IR-708 features 0.95 emissivity, MIN/MAX button, rapid response time, laser guide for easy aiming, and more.
The Amprobe IR-708 is ideal for checking bearings, transformers, bad electrical connections, ventilation, and more.
Feature
- 8:1 Distance to spot ratio
- Laser guide for easy aiming
- Precise measurement with distance to spot ratio from 10:1 to 50:1 (Model dependent)
- Wide temperatures ranges available up to -58°F to 2822°F (-50°C to 1550°C ) (Model dependent)
- Measures temperature from 0°F to 716°F (-18°C to 380°C)
- Highly accurate with fast response time
- Switch between F°/C°
- MIN/MAX feature
- Switch laser guide ON/OFF

Ulasan Produk

Tidak ada ulasan