ROTRONIC Humidity Handheld Instruments

Sebelum PPN:
Rp109.999.900
Spesifikasi
Dimensions (mm)408x63x30
IP Protection RatingIP65
Power ConsumptionIntegrated battery: Rechargeable lithium polymer battery 3.7V, 1000mAh, 48h with screen off, logging every 30s, 10h with screen always on
Humidity SensorHygromer IN-1
HousingABS, TPR
Memory size8 x 8000 data points
Accuracy'±2.0 %rh / ±0.3 K at 23°C ±5°C
Display Refresh Rate (s)1 (typical)
FunctionsSpot measurements Time programmable interval logging MIN / MAX / AVG
Logging Interval (s-hour)1 to 24
PC InterfacesMicro-USB port, HW4 compatible V
Probe MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HP-GTS from Rotronic is a tried-and-tested instrument for measurement of equilibrium relative humidity and temperature in stacks of paper and cardboard.

Compatible with
- HW4 software > V3.9

Set Content :
- HygroPalm HP-GTS
- Soft case
- Micro-USB cable (computer connection and battery charging)
Feature
- Range of application of instrument and probe: -10…60 °C / 0…100 %rh (non-condensing)
- Accuracy at 23°C: ±2 %RH, ±0.3 °K
Use
Humidity measurements in stacks of paper, cardboard and textiles for paper and textile technicians and printers

Ulasan Produk

Tidak ada ulasan