SKF Tapered Roller Bearing X/QCL7C Type Single Row (Laher Tirus)

Sebelum PPN:
Rp469.900
Spesifikasi
CoatingWithout
Number of Rows1
Outside Diameter D (mm)95
Bore TypeCylindrical
Bore Diameter d (mm)60
Basic Dynamic Load Rating C (kN)101
Basic Static Load Rating C0 (kN)122
Bearing PartComplete bearing
CageSheet metal
Limiting Speed (rpm)6700
Locating Feature, Bearing Outer RingNone
LubricantNone
Matched ArrangementNo
Reference Speed (rpm)5300
Relubrication FeatureWithout
SealingWithout
Total Width T (mm)23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Warning
Image may differ from product. See the technical specification for details.
Feature
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Ulasan Produk

Tidak ada ulasan