SKF FY UTF Type Square Flanged Ball Bearing Units

Sebelum PPN:
Rp4.099.900
Spesifikasi
CoatingWithout
Overall Length L (mm)197
Shaft Diameter (mm)74.613
Bore TypeCylindrical
Bore Diameter d (mm)74.613
Axial Position of the Housing Thread R1 (mm)41
Base External Diameter Db2 (mm)162
Basic Dynamic Load Rating C (kN)66.3
Basic Static Load Rating C0 (kN)49
Bearing MaterialBearing steel
Bearing Width, Total (mm)73.3
Centre Distance Between Bolt Holes (mm)152.5
Diameter of Attachment Bolt Hole N (mm)22
Diameter of Head Sphere of Grease Fitting DN (mm)6.579
Distance Between Attachment Bolts J (mm)152.5
Distance From Locking Device Side Face to Raceway Centre s1 (mm)46.3
Distance From Locking Device Side Face to Thread Centre B4 (mm)12
Fastening Bolt Hole TypePlain
Fatigue Load Limit Pu (kN)2.04
Flange Width A1 (mm)19
Flanged Housing TypeSquare
Grease FittingWith
Hexagonal Key Size for Set Screw (mm)5.556
Hexagonal Key Size for the Grease Fitting SWN (mm)11.113
Housing Overall Width (mm)65
Housing Thread for Grease Fitting RG1/8-27 NPT
Housing TypeFlanged
Limiting Speed (rpm)2600
LubricantGrease
Material, HousingCast iron
NoteLimiting speed with shaft tolerance h6
Number of Bolt Holes for Fasteners4
Outer Diameter of Inner Ring d1 (mm)≈ 92.05
Overall Bearing Width B1 (mm)73.3
Overall Unit Width T (mm)87.3
Overall Width A (mm)65
Recommended Diameter for Attachment Bolts (inch)0.75
Recommended Diameter for Attachment Bolts (mm)20
Recommended Tightening Torque for Set Screw (N m)28.5
Relubrication HoleWith
Retaining Feature, Inner RingSet screws
Rubber Seating RingWithout
Sealing TypeContact, standard
Sealing, BearingSeal and flinger on both sides
Sealing, UnitWithout
Set Screw7/16-20 UNF
Thread of Grease Fitting GN1/8-27 NPT
Top External Diameter Db1 (mm)155
Width of Inner Ring B (mm)73.3
Width, Total (mm)87.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective

Ulasan Produk

Tidak ada ulasan