SKF Bantalan Bola Alur Dalam Tipe KM/C3 (Laher)

Sebelum PPN:
Rp9.299.900 - Rp11.999.900
Spesifikasi
CoatingWithout
Number of Rows2
Bore TypeTapered 1:12
SealingWithout
Radial Internal ClearanceC3
Locating Feature, Bearing Outer RingNone
LubricantNone
Relubrication FeatureWithout
Retaining Feature, Inner RingNone
Tolerance ClassNormal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-aligning ball bearings, with a tapered bore, have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection. The tapered bore facilitates ease of mounting via adapter sleeves or withdrawal sleeves.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Ease of mounting via adapter sleeves or withdrawal sleeves
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Ulasan Produk

Tidak ada ulasan