SKF Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring

Rating:
100% of 100
(2)
Sebelum PPN:
Rp309.900 - Rp1.299.900
Spesifikasi
CoatingWithout
Outer Ring TypeSpherical
Bore TypeCylindrical
SealingSeal on both sides
Sealing TypeContact, standard
Bearing MaterialBearing steel
CageNon-metallic
Inner Ring ExtensionOn one side
LubricantGrease
Relubrication FeatureWith
Retaining Feature, Inner RingEccentric collar
Rolling ElementsBalls

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels

Ulasan Produk