Thermo Scientific Multi Dish

Sebelum PPN:
Rp22.999.900
Spesifikasi
TypeMultidish
Culture Surface (cm²)3.5
Working Volume (ml)2
Dimensions (mm)128/86
No. of Wells12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UpCell Surface enables harvesting of adherent cells by simple reduction of temperature from 37 °C to below 32 °C.
- Without trypsinization you will get your cells with intact surface proteins for culture passaging, single- cell analyses and cell transplantation reasearch.
- No manual cell scraping to get high viability.
- Enables harvesting of cell sheets and creation of 3D- tissue models held together by normal cell junctions and extracellular matrix deposited by the cells.
- Available in sterile MicroWell Plate, Petridish or MultiDish format.
- With lids with airvent rims.
- Certified for functionality, sterility, pyrogen-free and non- toxicity.
6- Well- Multidish and 3.5cm- Dish will be delivered with specific membrane for cell sheet transfer.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan