Guangzhou JET Bio-Filtration Tissue Culture Flasks

Sebelum PPN:
Rp10.999.900
Spesifikasi
Culture Surface (cm²)182.0
Working Volume (ml)400
Cover TypeVented
NeckAngled
Package Contents8 bags of 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cell culture flasks with treated surfaces for the cultivation of adherent cells are available with different growth areas from 12.5 to 300 cm². Available with vented or plug-seal caps made from polyethylene. Vented caps contain a 0.22 µm hydrophobic filter to allow gas exchange and minimize risk of cross-contamination. Plug-seal caps can be used in closed systems, providing a liquid and gas sheer seal, but by simply unscrewing the cap one quarter of a turn, this cap can also be used in an open system.

- Innovative angled neck design offers good pipette and cell scraper access
- Upper triangular and wider base shape provides stability
- Stackable
- Special writing area near the neck
- Engraved graduation on both flask sides
- Sterilized by gamma irradiation
- Pyrogen-free
- Individually packed in resealable outer packaging with zip fastener
Material: Polystyrene

Ulasan Produk

Tidak ada ulasan