DWK Life Sciences Thread Adapter

Sebelum PPN:
Rp6.299.900
Spesifikasi
DescriptionThread adapter GL 45 / GL 56 white, PTFE, for vacuum filtration unit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DURAN TILT Light Shield is a removable white silicone sleeve that covers 94% of the bottle surface. The sleeve blocks damaging ultraviolet light, protects the glass surface from damage, and facilitates safer handling.

The DURAN GL 56 Bottle Tags can be used for individual colour coding or for fixing the light shield to the bottle.

DURAN bottle top vacuum filtration units for use with the TILT bottle (using an adaptor) or 45 mm media bottles. Manufactured in a Class 100,000 Cleanroom from Class VI non-cytotoxic materials. Supplied sterile.

Re-usable DURAN GL 56 filter adaptor allows the use of the TILT bottle with standard 45 mm bottle top filtration units. Manufactured from inert PTFE.

DURAN TILT GL 56 self-adhesive cap labels can be used to clearly indicate the separate bottles of media for each cell line, or types of media.

Ulasan Produk

Tidak ada ulasan