SHUTER Tool Cart (Troli Perkakas)

Sebelum PPN:
Rp16.999.900
Spesifikasi
Dimensions (mm)680x460x1015
ColorDark Grey
MaterialSteel, PP (SB Storage Set)
Drawers7
Casters Size (inch)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional Two-Tone Tool Chest for Workspaces - 1015mm Height with 7 Drawers and 5" PP Casters

This mobile SHUTER workshop tool cart is suitable for moving large and heavy equipment. Manufactured from high-duty steel sheet with rust-resistant paint, it is suitable to store smaller tools and equipment as well as larger-height equipment. Featuring heavy gauge steel construction and steel inner walls for extra strength and durability; heavy duty ball bearing drawer runners that provide superior performance and carry heavier loads; and a full height rear locking mechanism with a tumbler lock with two folding keys. Each drawer features aluminium drawer pulls and non-slip liners, and the powder coated paint finish is rust and solvent resistant. Each unit has a SHUTER SB square box set in the top drawer. 5" PP noiseless casters (2 fitted with brakes) and an integrated, ergonomic steel handle ensure easy relocation.
Feature
- Heavy duty tool cart with 7 drawers.
- High quality powder coated 1.2 mm thick galvanized steel.
- Useful height of just over 1 meter: suitable for sitting or standing work.
- Each drawer can support weights of up to 30 kg (whole product weight limit is 400 kg).
- SB boxes (8 x SB-0707H; 4 x 0714H; 2 x 1414H; 2 x 1826L) included in top drawer.
- Wide variety of optional backboards available.
Use
For Workspaces

Ulasan Produk

Tidak ada ulasan