SHUTER Tool Cabinet (Laci Rak Komponen)

Sebelum PPN:
Rp6.299.900 - Rp6.899.900
Spesifikasi
MaterialSteel, ESD PP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antistatic ESD Metal Storage Tool Cabinet for Electronic Devices - 60 Drawers in 5 Columns

Organize all your small parts and tools safely and smartly in this sixty drawer, five column unit. This SHUTER ESD industrial steel parts cabinet (A8 series) has a super strong metal frame made of hardy galvanized steel that features corner guards for safe usage. Expect these cabinets to be protected from acid, oxidization, and abrasion when used in a standard industrial environment. Built with the safekeeping of sensitive items that need an antistatic storage environment firmly in mind, the ESD PP drawers slide smoothly in and out, and come with labels and dividers. Choose the colors that you need at time of order.
Feature
- With 60 drawers made of ESD PP material (in SHUTER A8 drawer style) in 5 columns.
- Drawer slides made of integrated, impact resistant POM.
- Each ESD PP drawer has a 1.2L capacity.
- Body is made of rust-resistant SECC 0.88 mm thick galvanized steel sheet with a 0.1 mm thick high-temperature powder coating.
- Fitted with corner guards.
- Cabinet and drawer color can be customized.
Use
For Electronic Devices

Ulasan Produk

Tidak ada ulasan